Shop ZORO SELECT
See all product information
Create Account
Die Cut Box, White, 12H x 18L x 12W in
- Mfr # 18 x 12 x 12
- Zoro # G524450623
product price:Â
$
18.99
/ea
Key Features
Inside Width
12 in
Wall Type
Single Wall
Material
Polypropylene
Outside Height
12 5/8 in
Closure Style
RSC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18 x 12 x 12
- Zoro #
- G524450623
- UPC #
- -
- Country of Origin
- United States
- Wall Type
- Single Wall
- Material
- Polypropylene
- Item
- Die Cut Box
- Closure Style
- RSC
- Board Test
- 4mm polypropylene
- Box Color
- White
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Inside Width
- 12 in
- Outside Height
- 12 5/8 in
- Inside Height
- 12 in
- Inside Length
- 18 in
- Outside Length
- 18 5/16 in
- Outside Width
- 12 5/16 in
- Wall Thickness
- 4 mm
Description
Die Cut Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 12 in, 4mm polypropylene, Outside Length 18 5/16 in, Outside Width 12 5/16 in, Outside Height 12 5/8 in, Wall Thickness 4 mm, Maximum Load Capacity Not Applicable, Material Polypropylene, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.