Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die-Cut Circle Tape Vinyl Yellow, 2" W x 150 ft. L, 5 mil Thick

  • Mfr # MC2YL

  • Zoro # G5374183


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Length
150 ft.
Material
Vinyl
Thickness
5 mil
Safety Tape Color
Yellow
Die Cut Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2YL
Zoro #
G5374183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
150 ft.
Thickness
5 mil
Roll Length
150 ft
Diameter
4-1/2"
Tape Strip Length
1 in
Imperial Tape Shape Diameter
3 in
Imperial Tape Length
1 in
Imperial Tape Width
2 in

Details

Item
Die-Cut Circle Tape
Material
Vinyl
Color
Yellow
Safety Tape Color
Yellow
Die Cut Shape
Circle
Pattern
Solid
Tape Format
Die Cut - Tag
Adhesion Strength
65 oz/in
Performance Temp.
-40 Degrees to 176 Degrees F
Retroreflective Grade
Non-Reflective
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Legend
No Legend
Tape Color
Yellow
Glow In The Dark
No
Tape Brand
Approved Vendor
Fluorescent
No
Product Form
Circle
Tape Type
Disc-Shaped
Adhesion to Steel
65 oz/in
Maximum Tape Performance Temperature
176 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Tape Backing Material
Vinyl
Floor Marking Tape Shape
Circle

Description

Floor Marking Tape, Circle, Solid, Yellow, 2 in, 1 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.