Zoro Homepage

Die Set, Hex, Metric, Right Hand

  • Mfr # 10M989

  • Zoro # G3960643


product price: $50.45
/ea

Key Features

Sizes Included
M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5
Number of Pieces
7
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M989
Zoro #
G3960643
UPC #
190735727362
Country of Origin
China

Dimensions

Sizes Included
M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5
Die Thread Size
M6x1.00 to M20x2.50
Thread Sizes Included
M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25
Smallest Thread Size
M6x1.00
Die Sizes included
M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25
Largest Thread Size
M20x2.5

Details

Item
Die Set
Number of Pieces
7
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
Die Material
Carbon Steel
Thread Type
Metric
Die Shape
Hex
Thread Standard
Metric
Die Type
Solid
Number of Dies in Set
7

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 7, Thread Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Die Sizes included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25, Case Type Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.