Zoro Homepage

Die Set, Hex, Right Hand, UNF; UNC

  • Mfr # 10M990

  • Zoro # G4226634


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16
Number of Pieces
16
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M990
Zoro #
G4226634
UPC #
190735727379
Country of Origin
China

Dimensions

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16
Die Thread Size
1/4"-20 to 3/4"-16
Smallest Thread Size
1/4"-20
Largest Thread Size
3/4"-16
Die Sizes included
1/2 in-13, 1/2 in-20, 1/4 in-20, 1/4 in-28, 3/4 in-10, 3/4 in-16, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 5/8 in-11, 5/8 in-18, 7/16 in-14, 7/16 in-20, 9/16 in-12, 9/16 in-18
Thread Sizes Included
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18

Details

Item
Die Set
Number of Pieces
16
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
Die Material
Carbon Steel
Thread Type
UNC
Die Shape
Hex
Thread Standard
UNC
Die Type
Solid
Number of Dies in Set
16

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 16, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18, Thread Standard UNC, UNF, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.