Zoro Homepage

Digital Compact Bench Scale 200g Capacity

  • Mfr # 30467949

  • Zoro # G4701560


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
200 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30467949
Zoro #
G4701560
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 3/8 in
Weighing Surface Width
4 11/16 in
Overall Width
8 in
Overall Length
8 7/16 in
Overall Height
2 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
200 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, RS-232, USB Ports
Scale Readability
0.01g
Item
Compact Bench Scale
Housing Material
ABS
Application Modes
Accumulation, Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing
Standards
CE Certified, RoHS Compliant, TUV-GS, WEEE
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Power Source
AC Adapter
Readability
0.01 g
Stabilization Time
1 sec
Repeatability
0.1 g
Linearity
0.02 g
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 4 11/16 in, Overall Length 8 7/16 in, Overall Width 8 in, Overall Height 2 5/16 in, Application Modes Accumulation, Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.