Zoro Homepage

Digital Panel Meter, AC Current, 0-5 AC A

  • Mfr # 12G474

  • Zoro # G4261607


product price: $47.95
/ea

Key Features

Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of Reading +/-5 Count
Display Span
0 to 50/500
Display
Gray LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G474
Zoro #
G4261607
UPC #
190735383896
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
0.94 in
Digit Height - Maximum
0.5 in
Cutout Height
7/8 in
Overall Width
2.83 in
Cutout Width
2 11/16 in
Overall Depth
2.36 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of Reading +/-5 Count
Display Span
0 to 50/500
Display
Gray LCD
Display Digits
3-1/2 in
True RMS
Yes
Fits
3/64 DIN
Style
24x72
Power Required
85-250V AC
Process Connection
No
Footnotes
1,4,6
Connector Type
Screw Terminal
Use With
External 5A AC Current Transformer
Excitation
No
Includes
Mounting Brackets
Series
R312
Standards
UL
Display Span - Minimum
0
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Gray
Current Display - Minimum
0 A
Current Display - Maximum
5 A
Product Type
Digital Panel Meter
Display Span - Maximum
500
Includes Mounting Hardware
Included
AC Magnitude Calculation
True RMS
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LCD
Number of Display Digits
3.5
AC Voltage Input - Minimum
85 V AC
Parameters Measured
AC Current, AC Voltage, DC Current

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of Reading +/-5 Count, Display Span 0 to 50/500, Display Digits 3-1/2 in, Gray LCD Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.