Zoro Homepage

Digital Panel Meter, AC Voltage, 0-200 VAC

  • Mfr # 12G484

  • Zoro # G4266157


product price: $34.25
/ea

Key Features

Type
AC Voltage
Input Range
0 to 200V AC
Accuracy
+/-0.5% of Reading +/-5 Count
Display Span
1999
Display
Gray LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G484
Zoro #
G4266157
UPC #
190735383995
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
2.36 in
Overall Width
2.83 in
Digit Height - Maximum
0.5 in
Cutout Width
2 11/16 in
Cutout Height
7/8 in
Overall Height
0.94 in

Details

Item
Digital Panel Meter
Type
AC Voltage
Input Range
0 to 200V AC
Accuracy
+/-0.5% of Reading +/-5 Count
Display Span
1999
Display
Gray LCD
Display Digits
3-1/2 in
Connector Type
Screw Terminal
Footnotes
1
Excitation
No
Includes
Mounting Brackets
Power Required
85-250V AC
True RMS
Yes
Style
24x72
Fits
3/64 DIN
Process Connection
No
Shop By
Closeouts
Series
R312
Standards
UL
Voltage Display - Maximum
200 V
Digital Display Screen Color
Gray
Number of Display Digits
3.5
AC Voltage Input - Minimum
85 V AC
Includes Mounting Hardware
Included
Display Span - Maximum
1,999
Parameters Measured
AC Voltage
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LCD
Terminal Connection Type
Screw Clamp
Voltage Display - Minimum
0 V
Product Type
Digital Panel Meter
AC Magnitude Calculation
True RMS

Description

Digital Panel Meter, AC Voltage, Input Range 0 to 200V AC, Accuracy +/-0.5 Percent of Reading +/-5 Count, Display Span 1999, Display Digits 3-1/2 in, Gray LCD Display, True RMS Yes, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.