Zoro Homepage

Digital Panel Meter, Process, 4 to 20mA DC

  • Mfr # 12G522

  • Zoro # G4264881


product price: $38.89
/ea

Key Features

Type
Process
Input Range
4 to 20mADC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
0 to 100%
Display
Gray LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G522
Zoro #
G4264881
UPC #
190735384183
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Cutout Height
55/64 in
Overall Depth
2.36 in
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Cutout Width
2 43/64 in
Overall Height
0.94 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
4 to 20mADC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
0 to 100%
Display
Gray LCD
Display Digits
3-1/2 in
Excitation
No
Connector Type
Screw Terminal
Process Connection
No
Footnotes
6
Fits
3/64 DIN
Style
24x72
Includes
Mounting Brackets
Power Required
85-250V AC
Series
R312
Standards
UL
Product Type
Digital Panel Meter
Digital Display Screen Color
Gray
Digital Display Screen Type
LCD
Display Span - Minimum
0
Terminal Connection Type
Screw Clamp
Parameters Measured
AC Current, AC Voltage, DC Current
Display Span - Maximum
100
Current Display - Maximum
20 mA
Number of Display Digits
3.5
AC Voltage Input - Minimum
85 V AC
Current Display - Minimum
4 mA
Includes Mounting Hardware
Included
AC Voltage Input - Maximum
250 V AC

Description

Digital Panel Meter, Process, Input Range 4 to 20mADC, Accuracy +/-0.2 Percent of Reading +/-1 Count, Display Span 0 to 100 Percent, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.