Zoro Homepage

Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS

  • Mfr # 30322

  • Zoro # G4653756


product price: $26.49
/ea

Key Features

Capacity
2.5 L
Material
Stainless Steel
Length
12 3/4 in
Width
6 7/8 in
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30322
Zoro #
G4653756
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Width
6 7/8 in
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
12 3/4 in
Overall Length
6 7/8 in

Details

Item
Dimpled-Rim Pan
Capacity
2.5 L
Material
Stainless Steel
Product Type
Laboratory Tray
Sterile/Non-Sterile
Sterile
Features
Can Withstand Temperature Up to 275 Degrees F
Capacity - Metric
2.5 L
Capacity - English
2 gal
Shape
Rectangular

Description

Dimpled-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 2.5 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.