Zoro Homepage

Dinner Napkins, 2-Ply, 15 x 17, Black, PK1000

  • Mfr # 180513

  • Zoro # G009823959


product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Black
Napkin Color
Black
Napkin Fold Type
1/4 Fold
Napkin Folded Dimensions
4.25" x 7.5"
Napkin Pattern
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180513
Zoro #
G009823959
UPC #
10074031005089
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
4.25" x 7.5"
Length
17"
Folded Napkin Dimensions
4 1/4 in x 7 1/2 in
Unfolded Napkin Width
15 in
Unfolded Napkin Length
17 in
Unfolded Napkin Size
15 in x 17 in
Folded Napkin Length
7 1/2 in
Folded Napkin Width
4 1/4 in
Width
15"
Depth
17"

Details

Item
Disposable Dinner Napkin
Color
Black
Napkin Color
Black
Napkin Fold Type
1/4 Fold
Napkin Pattern
Plain
Napkin Style
Dinner
Compostable
Not Compostable
Disposable Utensil Type
Dinner Napkin
SFI Certified
No
Recyclable
Yes
Ply
2
BPI Certified
No
FSC Certified
No
Product Type
Dinner Napkin
Pack Count
1,000
Material
Paper
USDA Certified Bio-based Products
No
Product Series
No Series
Packs per Case
1
Bio-Based
No
Bleached
No

Description

Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/4 in x 7 1/2 in, FSC Certified No, Material Paper, Napkin Color Black, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 1,000, Packs per Case 1, Ply 2, Product Series No Series, Recyclable Yes, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 15 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.