Zoro Homepage

Dipper Ladle, 1.69 mL, 10 1/4 in, Blue, PK40

  • Mfr # 0628636

  • Zoro # G410081115


product price: $260.99
/pk 40, $6.52/ea
Free Shipping & Returns

Key Features

Color
Blue
Sterile/Non-Sterile
Sterile
Grip Material
Polypropylene
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1521
Shaft Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628636
Zoro #
G410081115
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dipper Diameter - Imperial
1 7/8 in
Overall Length - Imperial
10 1/4 in

Details

Item
Dipper Ladle
Color
Blue
Sterile/Non-Sterile
Sterile
Grip Material
Polypropylene
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1521
Shaft Material
Polypropylene
Pre-Cleaned
Gamma Irradiation (25 to 45 kGy)
Removable Handle
No
Capacity - Imperial
1/16 fl oz
Autoclavable
No
Capacity - Metric
1.69 mL
Product Type
Dipper Ladle
Head Material
Polypropylene
Sterilization Method
Gamma Irradiation
Features
Individually Packaged, Manufactured in Class 100,000 Cleanroom

Description

Dipper Ladle, Head Material Polypropylene, Product Type Dipper Ladle, Capacity - Metric 1.69 mL, Capacity - Imperial 1/16 fl oz, Pre-Cleaned Gamma Irradiation (25 to 45 kGy), Color Blue, Overall Length - Imperial 10 1/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 1 7/8 in, Sterile/Non-Sterile Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Gamma Irradiation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.