Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipper Ladle, 1.69 mL, Natural, PK40

  • Mfr # 0628635

  • Zoro # G610081083


product price: $264.99
/pk 40, $6.62/ea
Free Shipping & Returns

Key Features

Color
Natural
Sterile/Non-Sterile
Sterile
Grip Material
HDPE
Features
Individually Packaged, Manufactured in Class 100,000 Cleanroom
Overall Length - Imperial
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628635
Zoro #
G610081083
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
10 1/4 in
Dipper Diameter - Imperial
1 7/8 in
Minimum Handle Length
10 1/4 in
Maximum Handle Length
10 1/4 in

Details

Item
Dipper Ladle
Color
Natural
Sterile/Non-Sterile
Sterile
Grip Material
HDPE
Features
Individually Packaged, Manufactured in Class 100,000 Cleanroom
Capacity - Imperial
1/16 fl oz
Head Material
HDPE
Sterilization Method
Gamma Irradiation
Product Type
Dipper
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520
Removable Handle
No
Capacity - Metric
1.69 mL
Autoclavable
No
Shaft Material
HDPE
Pre-Cleaned
Gamma Irradiation (25 to 45 kGy)

Description

Dipper Ladle, Head Material HDPE, Product Type Dipper, Capacity - Metric 1.69 mL, Capacity - Imperial 1/16 fl oz, Pre-Cleaned Gamma Irradiation (25 to 45 kGy), Color Natural, Overall Length - Imperial 10 1/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 1 7/8 in, Sterile/Non-Sterile Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 10 1/4 in, Maximum Handle Length 10 1/4 in, Sterilization Method Gamma Irradiation, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.