Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipper Ladle, 3.38 mL, Natural, PK40

  • Mfr # 0628634

  • Zoro # G010081072


product price: $260.99
/pk 40, $6.52/ea
Free Shipping & Returns

Key Features

Color
Natural
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Removable Handle
No
Pre-Cleaned
Gamma Irradiation (25 to 45 kGy)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628634
Zoro #
G010081072
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
17 7/8 in
Dipper Diameter - Imperial
1 3/4 in

Details

Item
Dipper Ladle
Color
Natural
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Removable Handle
No
Pre-Cleaned
Gamma Irradiation (25 to 45 kGy)
Capacity - Metric
3.38 mL
Head Material
Polypropylene
Grip Material
Polypropylene
Shaft Material
Polypropylene
Features
Individually Packaged, Manufactured in Class 100,000 Cleanroom
Product Type
Dipper Ladle
Autoclavable
No
Capacity - Imperial
1/8 fl oz
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520

Description

Dipper Ladle, Head Material Polypropylene, Product Type Dipper Ladle, Capacity - Metric 3.38 mL, Capacity - Imperial 1/8 fl oz, Pre-Cleaned Gamma Irradiation (25 to 45 kGy), Color Natural, Overall Length - Imperial 17 7/8 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 1 3/4 in, Sterile/Non-Sterile Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Gamma Irradiation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.