Zoro Homepage

Directional Lock Pedal, Steel, Zinc Plated

  • Mfr # RI-03.01

  • Zoro # G5159664


product price: $19.39
/ea

Key Features

Material
Steel
Inside Bolt Hole Spacing
60 mm x 80 mm
Outside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Type
Directional Lock
For Use With
LE Series 4" & 5" Swivel only casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI-03.01
Zoro #
G5159664
UPC #
-
Country of Origin
Germany

Details

Material
Steel
Inside Bolt Hole Spacing
60 mm x 80 mm
Outside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Type
Directional Lock
For Use With
LE Series 4" & 5" Swivel only casters
Item
Directional-Lock
Frame Finish
Zinc Plated
Caster Mounting Type
Plate
Swivel Lock Type
Directional Lock
Extended Lead
No
ESD Conductive
No
Caster Frame Material
Steel
Number of Mounting Holes
2
System of Measurement
Metric
Caster Product Group
Directional-Lock
Series
Directional Lock
Compatible Series
L, LE
Brake Location
Back

Description

Caster Lock Kit, Directional Lock, Back, Directional Lock, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.