Zoro Homepage

Disc, 1/2 in, 4320 PK

  • Mfr # .5VCWM72

  • Zoro # G3871464


product price: $294.99
/pk 4320, $0.07/ea
Free Shipping & Returns

Key Features

Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Shear Strength
14 lbf/sq in
Hook-and-Loop Shape
Disc
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5VCWM72
Zoro #
G3871464
UPC #
-
Country of Origin
United States

Dimensions

Dot Dia.
1/2 in
Overall Diameter
1/2 in

Details

Item
Reclosable Fastener
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Shear Strength
14 lbf/sq in
Hook-and-Loop Shape
Disc
Color
White
Material
Nylon
Bonding Method
Pressure
Bonding Type
Adhesive
Resistance Properties
Water Resistant
Product Type
Hook-and-Loop Fastener
Profile
Standard
Count
4,320
For Location
Indoor
Shape
Disc

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 1/2 in, Color White, Flame Retardant No, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Package Quantity 4320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.