Zoro Homepage

Disc Backup Pad, 5" dia., 10,000 Max. RPM

  • Mfr # 08834168967

  • Zoro # G5580729


product price: $25.45
/ea

Key Features

Disc Diameter
5 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/8"-11
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834168967
Zoro #
G5580729
UPC #
08834168967
Country of Origin
Mexico

Dimensions

Disc Diameter
5 in
Back Mounting Size
5/8"-11
Overall Diameter
5 in
Connector Size
5/8"-11
Overall Thickness
1/2 in
Overall Width
5 in

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Max. RPM
10,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Color
Black
Body Material
Foam
Abrasive Mount Type
Hook and Loop
Connector Type
Threaded Hole
Product Type
Disc Backup Pad
Device Material
Foam
Maximum Operating Speed
10,000 RPM
Backup Pad Shape
Round
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.