Zoro Homepage

Disc Magnet, Neodymium, 0.7 lb. Pull

  • Mfr # 6YA57

  • Zoro # G1670261


product price: $1.45
/ea

Key Features

Diameter
5/16 in
Material
Bonded Neodymium
Color
Gray
Max. Pull
0.7 lb
Thickness
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YA57
Zoro #
G1670261
UPC #
-
Country of Origin
China

Dimensions

Diameter
5/16 in
Thickness
0.118 in
Overall Height
1/8 in

Details

Material
Bonded Neodymium
Color
Gray
Max. Pull
0.7 lb
Item
Rare Earth Magnet
Stability Temp.
300 Degrees F
Stability Temperature
300 Degrees F
Weight Capacity
0.7 lb
Pull Force - Maximum
0.7 lbf
Neodymium Grade
10
Shape
Round
Magnetized Direction
Through Thickness

Description

Rare Earth Magnet,Round

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.