Zoro Homepage

Disc Magnet, Neodymium, 10.9 lb. Pull

  • Mfr # 2VAE8

  • Zoro # G1125485


product price: $5.39
/ea

Key Features

Diameter
3/4 in
Material
Sintered Neodymium
Color
Silver
Max. Pull
10.9 lb
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAE8
Zoro #
G1125485
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/4 in
Thickness
0.187 in
Overall Height
3/16 in

Details

Material
Sintered Neodymium
Color
Silver
Max. Pull
10.9 lb
Item
Rare Earth Magnet
Stability Temp.
300 Degrees F
Magnetized Direction
Through Thickness
Stability Temperature
300 Degrees F
Shape
Round
Weight Capacity
10.9 lb
Neodymium Grade
35
Pull Force - Maximum
10.9 lbf

Description

Disc Magnet, Rare Earth, Thickness 0.187 In, Dia 0.750 In, Size 0.1 Oz, Max Pull 10.9 Lb, Stability Temp 300 Deg F, Sintered Neodymium, Nickel-plated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.