Zoro Homepage

Disc Magnet, Neodymium, 2.6 lb. Pull, PK10

  • Mfr # 7045

  • Zoro # G4238604


product price: $9.59
/pk 10, $0.96/ea

Key Features

Material
Neodymium
Thickness
0.118 in
Diameter
5/16 in
Max. Pull
2.6 lb
Stability Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7045
Zoro #
G4238604
UPC #
095421070459
Country of Origin
China

Dimensions

Thickness
0.118 in
Diameter
5/16 in
Overall Height
1/8 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Max. Pull
2.6 lb
Stability Temp.
200 Degrees F
Color
Silver
Neodymium Grade
35
Stability Temperature
200 Degrees F
Pull Force - Maximum
2.6 lbf
Shape
Round
Magnetized Direction
Through Thickness
Weight Capacity
2.61 lb

Description

Disc Magnet, Capacity 2.6 lb. Pull, Height 0.118 In., Diameter 0.315 In., Neodymium, Gray, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.