Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 4 lb. Pull, PK6

  • Mfr # 2VAK5

  • Zoro # G0392682


product price: $10.69
/pk 6, $1.78/ea

Key Features

Diameter
15/32 in
Material
Sintered Neodymium
Color
Silver
Max. Pull
4 lb
Thickness
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VAK5
Zoro #
G0392682
UPC #
-
Country of Origin
China

Dimensions

Diameter
15/32 in
Thickness
0.118 in
Overall Height
1/8 in

Details

Material
Sintered Neodymium
Color
Silver
Max. Pull
4 lb
Item
Rare Earth Magnet
Stability Temp.
300 Degrees F
Neodymium Grade
35
Weight Capacity
4.59 lb
Pull Force - Maximum
4 lbf
Shape
Round
Stability Temperature
300 Degrees F
Magnetized Direction
Through Thickness

Description

Rare Earth Magnet,Round,PK6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.