Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 4.9 lb. Pull

  • Mfr # 2VAE9

  • Zoro # G2076015


product price: $2.39
/ea

Key Features

Diameter
1/2 in
Material
Sintered Neodymium
Color
Silver
Max. Pull
4.9 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAE9
Zoro #
G2076015
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Sintered Neodymium
Color
Silver
Max. Pull
4.9 lb
Item
Rare Earth Magnet
Stability Temp.
300 Degrees F
Pull Force - Maximum
4.9 lbf
Neodymium Grade
35
Magnetized Direction
Through Thickness
Shape
Round
Stability Temperature
300 Degrees F
Weight Capacity
4.9 lb

Description

Disc Magnet, Rare Earth, Thickness 0.125 In, Dia 0.500 In, Size 0.1 Oz, Max Pull 4.9 Lb, Stability Temp 300 Deg F, Sintered Neodymium, Nickel-plated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.