Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 5 lb. Pull, PK5

  • Mfr # 6YA15

  • Zoro # G2132085


product price: $8.19
/pk 5, $1.64/ea

Key Features

Diameter
3/8 in
Material
Sintered Neodymium Iron Boron
Color
Silver
Max. Pull
5 lb
Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YA15
Zoro #
G2132085
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.15 in
Overall Height
5/32 in

Details

Material
Sintered Neodymium Iron Boron
Color
Silver
Max. Pull
5 lb
Item
Rare Earth Magnet
Stability Temp.
300 Degrees F
Pull Force - Maximum
5 lbf
Shape
Round
Weight Capacity
5 lb
Stability Temperature
300 Degrees F
Neodymium Grade
35H
Magnetized Direction
Through Thickness

Description

Rare Earth Magnet,Round,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.