Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 6.5 lb. Pull

  • Mfr # 2VAE6

  • Zoro # G2487441


product price: $3.35
/ea

Key Features

Diameter
45/64 in
Material
Sintered Neodymium
Color
Silver
Max. Pull
7.2 lb
Thickness
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAE6
Zoro #
G2487441
UPC #
-
Country of Origin
China

Dimensions

Diameter
45/64 in
Thickness
0.118 in
Overall Height
1/8 in

Details

Material
Sintered Neodymium
Color
Silver
Max. Pull
7.2 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Stability Temperature
176 Degrees F
Pull Force - Maximum
7.2 lbf
Weight Capacity
7.2 lb
Neodymium Grade
35
Magnetized Direction
Through Thickness
Shape
Round

Description

Rare Earth Magnet,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.