Zoro Homepage

Disc Magnet, Samarium Cobalt, 0.3 lb. Pull

  • Mfr # 6YA21

  • Zoro # G3022354


product price: $4.15
/ea

Key Features

Diameter
1/8 in
Material
Sintered Samarium Cobalt
Color
Silver
Max. Pull
0.3 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YA21
Zoro #
G3022354
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/8 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Sintered Samarium Cobalt
Color
Silver
Max. Pull
0.3 lb
Item
Rare Earth Magnet
Stability Temp.
572 Degrees F
Shape
Round
Pull Force - Maximum
0.3 lbf
Stability Temperature
572 Degrees F
Weight Capacity
0.3 lb
Magnetized Direction
Through Thickness

Description

Rare Earth Magnet,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.