Disc Spring, 0.5mm Thick, Steel, PK100
Mfr # M36395.040.0001
Zoro # G9901066
product price: $6.25
/pk 100, $0.06/eaKey Features
System of Measurement
Metric
Material
Spring Steel
Thickness
0.5 mm
Overall Height
1 mm
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36395.040.0001
Zoro #
G9901066
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 mm
Overall Height
1 mm
Max. Outside Dia.
7 mm
Min. Inside Dia.
4.3 mm
For Hole Size
0.75
For Rod Size
0.25
Inside Diameter - Minimum
7 mm
Outside Diameter - Maximum
4.3 mm
Compatible Rod Size
1/4 mm
Compatible Hole Diameter
3/4 mm
Details
Item
Serrated Disc Spring
System of Measurement
Metric
Material
Spring Steel
Finish
Unfinished
Type
S
Deflection @ Load
4 mm
Meets/Exceeds
DIN 17222
Disc Type
Disc Spring
Standards
DIN 17222
Description
Disc Spring,S,Spring Steel,Finish Unfinished,Min. Inside Dia. 4.3mm,Max. Outside Dia. 7.0mm,Thickness 0.5mm,Overall Height 1.0mm,For Hole Size 0.5,Load @ Deflection (Lbs.) n/a,Deflection @ Load M4,Meets/Exceeds DIN 17222,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.