Disc Spring, 0.8mm Thick, Steel, PK100
Mfr # M36395.080.0001
Zoro # G9901495
product price: $10.15
/pk 100, $0.10/eaKey Features
System of Measurement
Metric
Material
Spring Steel
Thickness
0.8 mm
Overall Height
1.4 mm
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36395.080.0001
Zoro #
G9901495
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.8 mm
Overall Height
1.4 mm
Max. Outside Dia.
13 mm
Min. Inside Dia.
8.4 mm
For Hole Size
0.75
For Rod Size
0.25
Compatible Hole Diameter
3/4 mm
Compatible Rod Size
1/4 mm
Inside Diameter - Minimum
8.4 mm
Outside Diameter - Maximum
13 mm
Details
Item
Serrated Disc Spring
System of Measurement
Metric
Material
Spring Steel
Finish
Unfinished
Type
S
Deflection @ Load
8 mm
Meets/Exceeds
DIN 17222
Standards
DIN 17222
Disc Type
Disc Spring
Description
Disc Spring,S,Spring Steel,Finish Unfinished,Min. Inside Dia. 8.4mm,Max. Outside Dia. 13.0mm,Thickness 0.8mm,Overall Height 1.4mm,For Hole Size 0.5,Load @ Deflection (Lbs.) n/a,Deflection @ Load M8,Meets/Exceeds DIN 17222,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.