Disc Spring, 1.0mm Thick, Steel, PK100
Mfr # M36395.100.0001
Zoro # G9901370
product price: $13.55
/pk 100, $0.14/eaKey Features
System of Measurement
Metric
Material
Spring Steel
Thickness
1 mm
Overall Height
1.6 mm
Type
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36395.100.0001
Zoro #
G9901370
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1 mm
Overall Height
1.6 mm
Max. Outside Dia.
16 mm
Min. Inside Dia.
10.5 mm
For Hole Size
0.75
For Rod Size
0.25
Outside Diameter - Maximum
10.5 mm
Compatible Hole Diameter
3/4 mm
Compatible Rod Size
1/4 mm
Inside Diameter - Minimum
16 mm
Details
Item
Serrated Disc Spring
System of Measurement
Metric
Material
Spring Steel
Finish
Unfinished
Type
S
Deflection @ Load
10 mm
Meets/Exceeds
DIN 17222
Disc Type
Disc Spring
Standards
DIN 17222
Description
Disc Spring,S,Spring Steel,Finish Unfinished,Min. Inside Dia. 10.5mm,Max. Outside Dia. 16.0mm,Thickness 1.0mm,Overall Height 1.6mm,For Hole Size 0.5,Load @ Deflection (Lbs.) n/a,Deflection @ Load M10,Meets/Exceeds DIN 17222,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.