Zoro Homepage

Disc Spring, Belle, 0.093, High CS, PK12

  • Mfr # 1NCT6

  • Zoro # G0329646


product price: $7.79
/pk 12, $0.65/ea
Sold in multiples of 2 for $15.58

Key Features

System of Measurement
Inch
Thickness
0.006 in
Overall Height
0.01 in
Type
Belleville
Max. Outside Dia.
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCT6
Zoro #
G0329646
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.006 in
Overall Height
0.01 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Hole Size
0.1875
For Rod Size
0.093
Compatible Rod Size
3/32 in
Compatible Hole Diameter
3/16 in
Outside Diameter - Maximum
0.19 in
Inside Diameter - Minimum
0.09 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
5.7 to 7.8
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
10
Disc Type
Belleville Spring
Calculated Load @ Flat
9.9 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.093 In, Max Outside Dia 0.187 In, Thickness 0.007 In, Overall Height 0.013 In, Load 7 Lbs, Deflection @ Load 0.003 In, Flat Load 9 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.