Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.093, High CS, PK12

  • Mfr # 1NCT7

  • Zoro # G1114224


product price: $5.79
/pk 12, $0.48/ea
Sold in multiples of 2 for $11.58

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCT7
Zoro #
G1114224
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Hole Size
0.1875
For Rod Size
0.093
Inside Diameter - Minimum
0.09 in
Outside Diameter - Maximum
0.19 in
Compatible Hole Diameter
3/16 in
Compatible Rod Size
3/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
13 to 17.6
Calculated Load @ Flat (Lbs.)
28
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
27.8 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.093 In, Max Outside Dia 0.187 In, Thickness 0.010 In, Overall Height 0.015 In, Load 15 Lbs, Deflection @ Load 0.003 In, Flat Load 27 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.