Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.125, High CS, PK12

  • Mfr # 1NCT8

  • Zoro # G2282646


product price: $6.19
/pk 12, $0.52/ea

Key Features

System of Measurement
Inch
Thickness
0.008 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCT8
Zoro #
G2282646
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Hole Size
0.25
For Rod Size
0.125
Compatible Hole Diameter
1/4 in
Outside Diameter - Maximum
0.25 in
Compatible Rod Size
1/8 in
Inside Diameter - Minimum
0.13 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
9.9 to 13.5
Calculated Load @ Flat (Lbs.)
17
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
16.9 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.125 In, Max Outside Dia 0.250 In, Thickness 0.009 In, Overall Height 0.017 In, Load 12 Lbs, Deflection @ Load 0.004 In, Flat Load 16 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.