Zoro Homepage

Disc Spring, Belle, 0.125, High CS, PK12

  • Mfr # 1NCT9

  • Zoro # G2587286


product price: $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58

Key Features

System of Measurement
Inch
Thickness
0.013 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCT9
Zoro #
G2587286
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Rod Size
0.125
For Hole Size
0.25
Compatible Hole Diameter
1/4 in
Compatible Rod Size
1/8 in
Inside Diameter - Minimum
0.13 in
Outside Diameter - Maximum
0.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
22 to 30
Calculated Load @ Flat (Lbs.)
48
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
48 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.125 In, Max Outside Dia 0.250 In, Thickness 0.013 In, Overall Height 0.020 In, Load 24 Lbs, Deflection @ Load 0.003 In, Flat Load 9 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.