Zoro Homepage

Disc Spring, Belle, 0.138, High CS, PK12

  • Mfr # 1NCU3

  • Zoro # G1919215


product price: $9.19
/pk 12, $0.77/ea
Sold in multiples of 2 for $18.38

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.013 in
Overall Height
0.02 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCU3
Zoro #
G1919215
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Rod Size
0.138
For Hole Size
0.281
Compatible Rod Size
9/64 in
Inside Diameter - Minimum
0.14 in
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.28 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
21 to 28
Calculated Load @ Flat (Lbs.)
43
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
43 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.138 In, Max Outside Dia 0.281 In, Thickness 0.013 In, Overall Height 0.021 In, Load 24 Lbs, Deflection @ Load 0.004 In, Flat Load 48 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.