Zoro Homepage

Disc Spring, Belle, 0.138, High CS, PK12

  • Mfr # 1NCU4

  • Zoro # G2224196


product price: $6.49
/pk 12, $0.54/ea
Sold in multiples of 2 for $12.98

Key Features

System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCU4
Zoro #
G2224196
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.015 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Hole Size
0.281
For Rod Size
0.138
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.28 in
Inside Diameter - Minimum
0.14 in
Compatible Rod Size
9/64 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
28 to 39
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
62
Standards
ASTM A684
Calculated Load @ Flat
62 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.138 In, Max Outside Dia 0.281 In, Thickness 0.015 In, Overall Height 0.023 In, Load 36 Lbs, Deflection @ Load 0.004 In, Flat Load 73 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.