Zoro Homepage

Disc Spring, Belle, 0.156, High CS, PK12

  • Mfr # 1NCU7

  • Zoro # G3195902


product price: $5.39
/pk 12, $0.45/ea

Key Features

System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCU7
Zoro #
G3195902
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Rod Size
0.156
For Hole Size
0.313
Compatible Hole Diameter
5/16 in
Outside Diameter - Maximum
0.31 in
Inside Diameter - Minimum
0.16 in
Compatible Rod Size
5/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
35 to 48
Calculated Load @ Flat (Lbs.)
75
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
75 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.156 In, Max Outside Dia 0.312 In, Thickness 0.017 In, Overall Height 0.025 In, Load 40 Lbs, Deflection @ Load 0.004 In, Flat Load 43 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.