Zoro Homepage

Disc Spring, Belle, 0.164, High CS, PK12

  • Mfr # 1NCU9

  • Zoro # G1070867


product price: $8.79
/pk 12, $0.73/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.013 in
Overall Height
0.02 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCU9
Zoro #
G1070867
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.164 in
For Hole Size
0.344
For Rod Size
0.164
Compatible Hole Diameter
11/32 in
Compatible Rod Size
5/32 in
Outside Diameter - Maximum
0.34 in
Inside Diameter - Minimum
0.16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
21.3 to 28.8
Calculated Load @ Flat (Lbs.)
38
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
38 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.164 In, Max Outside Dia 0.343 In, Thickness 0.013 In, Overall Height 0.024 In, Load 26 Lbs, Deflection @ Load 0.006 In, Flat Load 62 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.