Zoro Homepage

Disc Spring, Belle, 0.164, High CS, PK12

  • Mfr # 1NCV2

  • Zoro # G2525783


product price: $5.19
/pk 12, $0.43/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCV2
Zoro #
G2525783
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.164 in
For Hole Size
0.344
For Rod Size
0.164
Outside Diameter - Maximum
0.34 in
Inside Diameter - Minimum
0.16 in
Compatible Hole Diameter
11/32 in
Compatible Rod Size
5/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
45 to 65
Calculated Load @ Flat (Lbs.)
93
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
93 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.164 In, Max Outside Dia 0.343 In, Thickness 0.019 In, Overall Height 0.028 In, Load 55 Lbs, Deflection @ Load 0.005 In, Flat Load 27 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.