Zoro Homepage

Disc Spring, Belle, 0.1875,302 SS, PK12

  • Mfr # 1NEB3

  • Zoro # G2050352


product price: $5.69
/pk 12, $0.47/ea

Key Features

System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEB3
Zoro #
G2050352
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.015 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.1875
For Hole Size
0.375
Compatible Rod Size
3/16 in
Inside Diameter - Minimum
0.19 in
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
29 to 40
Calculated Load @ Flat (Lbs.)
55
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 310, ASI 302
Calculated Load @ Flat
55 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.375 In, Thickness 0.015 In, Overall Height 0.027 In, Load 35 Lbs, Deflection @ Load 0.006 In, Flat Load 55 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.