Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.1875,302 SS, PK12

  • Mfr # 1NEB4

  • Zoro # G2418735


product price: $6.99
/pk 12, $0.58/ea

Key Features

System of Measurement
Inch
Thickness
0.02 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEB4
Zoro #
G2418735
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.02 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.1875
For Hole Size
0.375
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.38 in
Inside Diameter - Minimum
0.19 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
51 to 69
Calculated Load @ Flat (Lbs.)
110
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
110 lbf
Disc Type
Belleville Spring
Standards
AMS 311, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.375 In, Thickness 0.020 In, Overall Height 0.030 In, Load 60 Lbs, Deflection @ Load 0.005 In, Flat Load 110 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.