Disc Spring, Belle, 0.1875, High CS, PK12
Mfr # 1NCV6
Zoro # G0859433
product price: $5.69
/pk 12, $0.47/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.017 in
Overall Height
0.03 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NCV6
Zoro #
G0859433
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.017 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.1875
For Hole Size
0.375
Inside Diameter - Minimum
0.19 in
Outside Diameter - Maximum
0.38 in
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
39 to 53
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
81
Standards
ASTM A684
Calculated Load @ Flat
81 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.375 In, Thickness 0.018 In, Overall Height 0.028 In, Load 42 Lbs, Deflection @ Load 0.005 In, Flat Load 38 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.