Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.1875, High CS, PK12

  • Mfr # 1NCV8

  • Zoro # G1253953


product price: $4.39
/pk 12, $0.37/ea

Key Features

System of Measurement
Inch
Thickness
0.02 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCV8
Zoro #
G1253953
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.02 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.1875
For Hole Size
0.375
Inside Diameter - Minimum
0.19 in
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
51 to 69
Calculated Load @ Flat (Lbs.)
110
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
110 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.375 In, Thickness 0.020 In, Overall Height 0.030 In, Load 60 Lbs, Deflection @ Load 0.005 In, Flat Load 93 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.