Disc Spring, Belle, 0.1875, High CS, PK12
Mfr # 1NCW1
Zoro # G1094624
product price: $12.19
/pk 12, $1.02/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.019 in
Overall Height
0.04 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NCW1
Zoro #
G1094624
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.019 in
Overall Height
0.04 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.19 in
For Rod Size
0.1875
For Hole Size
0.563
Inside Diameter - Minimum
0.19 in
Outside Diameter - Maximum
0.56 in
Compatible Rod Size
3/16 in
Compatible Hole Diameter
9/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
38 to 52
Calculated Load @ Flat (Lbs.)
67
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
67 lbf
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.562 In, Thickness 0.019 In, Overall Height 0.037 In, Load 45 Lbs, Deflection @ Load 0.009 In, Flat Load 55 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.