Disc Spring, Belle, 0.1875, High CS, PK12
Mfr # 1NCW3
Zoro # G0463924
product price: $12.89
/pk 12, $1.07/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.028 in
Overall Height
0.04 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1NCW3
Zoro #
G0463924
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.028 in
Overall Height
0.04 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.19 in
For Hole Size
0.563
For Rod Size
0.1875
Inside Diameter - Minimum
0.19 in
Compatible Hole Diameter
9/16 in
Outside Diameter - Maximum
0.56 in
Compatible Rod Size
3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
74 to 100
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
163
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
163 lbf
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.562 In, Thickness 0.028 In, Overall Height 0.042 In, Load 91 Lbs, Deflection @ Load 0.007 In, Flat Load 81 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.