Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.216, High CS, PK12

  • Mfr # 1NCW5

  • Zoro # G1409317


product price: $11.39
/pk 12, $0.95/ea

Key Features

System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCW5
Zoro #
G1409317
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Hole Size
0.438
For Rod Size
0.216
Inside Diameter - Minimum
0.22 in
Outside Diameter - Maximum
0.44 in
Compatible Rod Size
7/32 in
Compatible Hole Diameter
7/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
34 to 46
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
60
Calculated Load @ Flat
60 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.220 In, Max Outside Dia 0.437 In, Thickness 0.016 In, Overall Height 0.031 In, Load 43 Lbs, Deflection @ Load 0.008 In, Flat Load 110 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.