Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.25, High CS, PK12

  • Mfr # 1NCW9

  • Zoro # G0996536


product price: $5.19
/pk 12, $0.43/ea

Key Features

System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.04 in
Type
Belleville
Max. Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCW9
Zoro #
G0996536
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.04 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.5
Compatible Hole Diameter
1/2 in
Outside Diameter - Maximum
0.5 in
Inside Diameter - Minimum
0.26 in
Compatible Rod Size
1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
55 to 77
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
115
Disc Type
Belleville Spring
Calculated Load @ Flat
115 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.022 In, Overall Height 0.036 In, Load 64 Lbs, Deflection @ Load 0.007 In, Flat Load 163 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.