Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.25, High CS, PK12

  • Mfr # 1NCX4

  • Zoro # G1318265


product price: $5.39
/pk 12, $0.45/ea

Key Features

System of Measurement
Inch
Thickness
0.038 in
Overall Height
0.05 in
Type
Belleville
Max. Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCX4
Zoro #
G1318265
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.038 in
Overall Height
0.05 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Hole Size
0.5
For Rod Size
0.25
Outside Diameter - Maximum
0.5 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Compatible Hole Diameter
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
161 to 219
Calculated Load @ Flat (Lbs.)
400
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
400 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.038 In, Overall Height 0.047 In, Load 175 Lbs, Deflection @ Load 0.004 In, Flat Load 70 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.