Zoro Homepage

Disc Spring, Belle, 0.25, High CS, PK12

  • Mfr # 1NCY5

  • Zoro # G0572591


product price: $6.59
/pk 12, $0.55/ea

Key Features

System of Measurement
Inch
Thickness
0.05 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCY5
Zoro #
G0572591
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.281 in
For Hole Size
0.875
For Rod Size
0.25
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.28 in
Outside Diameter - Maximum
0.88 in
Compatible Hole Diameter
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
307 to 415
Calculated Load @ Flat (Lbs.)
445
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
445 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.281 In, Max Outside Dia 0.875 In, Thickness 0.050 In, Overall Height 0.066 In, Load 310 Lbs, Deflection @ Load 0.013 In, Flat Load 567 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.