Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.25, High CS, PK12

  • Mfr # 1NCY7

  • Zoro # G1717046


product price: $6.89
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.78

Key Features

System of Measurement
Inch
Thickness
0.075 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCY7
Zoro #
G1717046
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.075 in
Overall Height
0.09 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.281 in
For Rod Size
0.25
For Hole Size
0.875
Inside Diameter - Minimum
0.28 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
705 to 954
Calculated Load @ Flat (Lbs.)
1032
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,032 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.281 In, Max Outside Dia 0.875 In, Thickness 0.075 In, Overall Height 0.086 In, Load 720 Lbs, Deflection @ Load 0.009 In, Flat Load 884 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.