Zoro Homepage

Disc Spring, Belle, 0.3125,302 SS, PK12

  • Mfr # 1NEE2

  • Zoro # G1017825


product price: $9.59
/pk 12, $0.80/ea

Key Features

System of Measurement
Inch
Thickness
0.061 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEE2
Zoro #
G1017825
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.061 in
Overall Height
0.08 in
Max. Outside Dia.
0.812 in
Min. Inside Dia.
0.328 in
For Hole Size
0.8125
For Rod Size
0.3125
Inside Diameter - Minimum
0.33 in
Outside Diameter - Maximum
0.81 in
Compatible Rod Size
5/16 in
Compatible Hole Diameter
13/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
845 to 1143
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1214
Calculated Load @ Flat
1,214 lbf
Standards
AMS 327, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.328 In, Max Outside Dia 0.812 In, Thickness 0.061 In, Overall Height 0.081 In, Load 850 Lbs, Deflection @ Load 0.016 In, Flat Load 1214 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.