Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.3125, High CS, PK12

  • Mfr # 1NCZ9

  • Zoro # G0922853


product price: $21.59
/pk 12, $1.80/ea

Key Features

System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCZ9
Zoro #
G0922853
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.687 in
Min. Inside Dia.
0.328 in
For Rod Size
0.3125
For Hole Size
0.6875
Inside Diameter - Minimum
0.33 in
Outside Diameter - Maximum
0.69 in
Compatible Hole Diameter
11/16 in
Compatible Rod Size
5/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
614 to 831
Calculated Load @ Flat (Lbs.)
892
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
892 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.328 In, Max Outside Dia 0.687 In, Thickness 0.052 In, Overall Height 0.068 In, Load 630 Lbs, Deflection @ Load 0.013 In, Flat Load 260 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.