Zoro Homepage

Disc Spring, Belle, 0.3125, High CS, PK12

  • Mfr # 1NDA6

  • Zoro # G0489063


product price: $7.29
/pk 12, $0.61/ea

Key Features

System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDA6
Zoro #
G0489063
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.09 in
Overall Height
0.1 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.344 in
For Rod Size
0.3125
For Hole Size
1
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.34 in
Compatible Rod Size
5/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1023 to 1385
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
1499
Calculated Load @ Flat
1,499 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.344 In, Max Outside Dia 1.000 In, Thickness 0.090 In, Overall Height 0.102 In, Load 1040 Lbs, Deflection @ Load 0.010 In, Flat Load 892 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.